Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Modern Black Wide Slat Adirondack Chair & Ottoman
Mfr # JJ-C14509-14309-BK-GG
Zoro # G402594111
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30.5
- Capacity 350
- Overall Length 37.5
- Color Black
- Material Polystyrene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14509-14309-BK-GG
- Zoro # G402594111
- UPC # 840196321837
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.5 |
Overall Length | 37.5 |
Overall Height | 39.5 |
Details
Capacity | 350 |
Color | Black |
Material | Polystyrene, Stainless Steel |
Description
Go for a different look while retaining the comfort of a proven classic with this commercial grade modern dual slat back Adirondack chair with matching ottoman. The streamlined silhouette and wide slats give this outdoor patio set a sleek profile that will complement any décor. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor lounge set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The fresh look of this sleek chair and ottoman set does not detract from the amazing comfort Adirondack chairs are known for. The slanted seat encourages you to recline while the slender arms relieve pressure from the neck and shoulders. Rest your feet on the matching ottoman that mimics the look of your chairs and eases pressure on your legs for total relaxation. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this indoor/outdoor chair and ottoman are designed to hold up in many environments and accommodate up to 350 lbs. static weight and 200 lbs. static weight for the footrest. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance footrest and chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with a damp cloth. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set invites you to kick back and let the tensions of the day melt away.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT Mosquito Dunk Organic Mosquito Killer Solid 5 pk (175-12)
- KOHLER Gasket, 52 041 14 (52 041 14-S)
- BRIGGS & STRATTON COVER-AIR CLEANER (280501)
- MTD Cable-Clutch (946-04027)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Gray 3-Piece Rocking Chair and Side Table Set (FV-FSC-2315-GRY-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Black/Brown Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-BR-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Blue (JJ-C14505-BLU-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges