Shop All Arm, Back, and Foot Rests
Flash Furniture
Mobile Wood Kneeler Chair, Gray
Mfr # WL-SB-101-GG
Zoro # G3629287
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Wood, Fabric
- Width 18"
- Length 24"
- Height 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WL-SB-101-GG
- Zoro # G3629287
- UPC # 812581010992
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18" |
Length | 24" |
Height | 26" |
Depth | 24" |
Seat Width | 16" |
Seat Depth | 12" |
Details
Item | Mobile Wooden Ergonomic Kneeling Office Chair |
Color | Gray |
Material | Wood, Fabric |
Features | Padded Seat, Upholstered Seat |
Frame Color | Natural |
Seat Material | Fabric |
Frame Material | Wood |
Seat Color | Gray |
Number of Casters | 4 |
Description
Mobile Wood Kneeler Chair,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- FLASH FURNITURE Mobile Kneeler Posture, Black (WL-1430-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- Flash Furniture Arm, Back, and Foot Rests