Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Flash Furniture
Mobile Kneeler Swivel, Black (Discontinued)
Mfr # WL-3425-GG
Zoro # G3633959
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Mesh, Fabric, Plastic
- Width 24-1/2"
- Length 30-1/2"
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-3425-GG
- Zoro # G3633959
- UPC # 847254008570
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 24-1/2" |
Length | 30-1/2" |
Height | 42" |
Details
Item | Mobile Ergonomic Kneeling Swivel Task Office Chair |
Color | Black |
Material | Mesh, Fabric, Plastic |
Description
Mobile Kneeler Swivel,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.