Shop All Arm, Back, and Foot Rests
Flash Furniture
Mobile Kneeler Posture, Black
Mfr # WL-1430-GG
Zoro # G3634123
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Fabric
- Width 26"
- Length 31"
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-1430-GG
- Zoro # G3634123
- UPC # 812581010947
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 26" |
Length | 31" |
Height | 42" |
Depth | 31" |
Back Width | 15.50" |
Back Height | 17.50" |
Seat Depth | 13" |
Seat Width | 17" |
Details
Item | Mobile Ergonomic Kneeling Posture Task Office Chair |
Color | Black |
Material | Plastic, Fabric |
Features | Heavy Duty, Seat Height Adjustment, Padded Back, Tilt Tension |
Seat Material | Fabric |
Number of Casters | 5 |
Seat Color | Black |
Base Material | Nylon |
Description
This ergonomic chair resembles the look of a conventional task chair, but with the inclusion of a kneeling pad. You'll be able to regain your body's natural posture with this ergonomic kneeling chair with included back. Kneeling chairs sit you in a position to allow your diaphragm to move efficiently and promote better breathing and blood circulation. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. This chair can be used as a permanent office chair or used in conjunction with a conventional task or executive office chair.
- Contemporary Style
- Black Fabric Upholstery
- Padded Seat and Knee Rest
- Knee Rest Pad: 15.5''W x 11.5''D x 2.5'' Thick
- CA117 Fire Retardant Foam
- Pneumatic Seat Height Adjustment
- Heavy Duty Nylon Base
- Dual Wheel Casters
- Made In Taiwan
- TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, White (B9471-WT)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- FLASH FURNITURE Carpet Chair Mat, 36"x48", Clear (MAT-121704-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- ALERA Relaxing Adjustable Footrest, 13.75w x 17.75d x 4.5 to 6.75h, Black (ALEFS212)
- Flash Furniture Arm, Back, and Foot Rests