Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Mobile Kneeler Chair, Blk Steel Frame, Blk (Discontinued)
Mfr # WL-1420-GG
Zoro # G3633992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 27"
- Color Black
- Height 27"
- Width 19"
- Length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-1420-GG
- Zoro # G3633992
- UPC # 812581014013
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27" |
Height | 27" |
Width | 19" |
Length | 28" |
Details
Item | Mobile Ergonomic Kneeling Office Chair |
Color | Black |
Material | Foam, Metal, Fabric |
Style | Kneeling Chair |
Description
Mobile Kneeler Chair,Blk Steel Frame,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.