Shop All Classroom Furniture
Flash Furniture
Mobile 76" Oval Wave Oak Table Set-18" Chairs
Mfr # XU-GRP-18CH-A3048CON-48-OAK-T-A-CAS-GG
Zoro # G5975097
product price: $901.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Width 47.5
- Height 30
- Material Chrome, Laminate, Particleboard, Plastic, Steel
- Length 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-GRP-18CH-A3048CON-48-OAK-T-A-CAS-GG
- Zoro # G5975097
- UPC # 889142933052
- Country of Origin China
- Category Classroom Furniture
Dimensions
Width | 47.5 |
Height | 30 |
Length | 76 |
Details
Color | Oak |
Material | Chrome, Laminate, Particleboard, Plastic, Steel |
Description
Rearrange your classroom without breaking a sweat with this collaborative mobile table set. Group settings encourage students to interact to work towards a common goal. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Locking casters allow you to lock each caster as needed to move or lock in place. Purchase our pre-built table and chair bundle for your classroom, home, rec center, or other public gathering facilities. The plastic stack chairs with 18" seat height are ideal for middle, high school and college students. You can create a collaborative workspace out of your conference room to grow work relationships by having teams meet regularly in a group setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Bow Front 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24077-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- Flash Furniture Office & School Tables