Shop All Classroom Furniture
Flash Furniture
Mobile 76" Oval Wave Oak Table Set-16" Chairs
Mfr # XU-GRP-16CH-A3048CON-48-OAK-T-A-CAS-GG
Zoro # G5975176
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Material Chrome, Laminate, Particleboard, Plastic, Steel
- Length 76
- Width 47.5
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-GRP-16CH-A3048CON-48-OAK-T-A-CAS-GG
- Zoro # G5975176
- UPC # 889142933212
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 76 |
Width | 47.5 |
Height | 30 |
Details
Material | Chrome, Laminate, Particleboard, Plastic, Steel |
Color | Oak |
Description
Rearrange your classroom without breaking a sweat with this collaborative mobile table set. Group settings encourage students to interact to work towards a common goal. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Locking casters allow you to lock each caster as needed to move or lock in place. Purchase our pre-built table and chair bundle for your classroom, home, rec center, or other public gathering facilities. The plastic stack chairs with 16" seat height are ideal for middle school students.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- FLASH FURNITURE Kids Shaggy Dog Light Pink Accent Chair (DL-DA2018-1-LP-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Bow Front 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24077-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- Flash Furniture Classroom Furniture