Shop All Patio Dining Chairs & Stools
Flash Furniture
Mint Metal Outdoor Stool, 30"
Mfr # ET-3534-30-MINT-GG
Zoro # G3605931
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-MINT-GG
- Zoro # G3605931
- UPC # 889142049661
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30" |
Details
Color | Mint Green |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Description
Mint Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO One-Hand Sprayers (418-1L)
- ZORO APPROVED SUPPLIER Waterway Teleweir 50 Replacement Spa Filter Cartridge Compatible PWW50L/4CH-949/FC-0172 (WS.WWY0172)
- OREGON Chain Sharpening Kit, 5/32 (38276)
- SUNBELT OUTER AIR FILTER-KUBOTA T0070-16323 10.4" x4.5" x4.5" (A-B1AF16323)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- Flash Furniture Outdoor Chairs