Shop All Counter Height Stools
Flash Furniture
Mint Metal Outdoor Stool, 24"
Mfr # ET-3534-24-MINT-GG
Zoro # G3603509
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-MINT-GG
- Zoro # G3603509
- UPC # 889142049623
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Mint Green |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Description
Mint Metal Outdoor Stool,24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Faux Wood (493P44)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE 24" Black Backless Metal Stool (CH-31320-24-BK-WD-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- Flash Furniture Counter Height Stools