Mila 22in x 65in Arched Metal Framed Wall Mirror, Black
Mfr # HMHD-23M009YBN-BLK-GG
Zoro # G310040953
Key Features
- Material Glass, Metal
- Weight 14 lbs
- Length 0.75 in
- Width 22 in
- Shape Curved
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M009YBN-BLK-GG
- Zoro # G310040953
- UPC # 196861062872
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 0.75 in |
Width | 22 in |
Details
Color | Black |
Material | Glass, Metal |
Weight | 14 lbs |
Shape | Curved |
Description
Add updated style as well as dimension to any room in your home with this metal framed floor length mirror. This modern full length floor mirror not only helps you make sure you look fabulous, it can also be used as a statement piece in your decor. Place this mirror opposite a window to fill your living room or family room with light as well as giving the illusion of space in tight quarters. The versatile design takes up very little of your flooring footprint or you can hang it on the wall to showcase your personal style. Add this mirror in your bedroom to get the full impact of your daily wardrobe choices, in your home gym to ensure your form is correct when working out, or in the hallway for that last quick check before you leave home. Genuine silver backing gives you a distortion free, perfect image time after time. The hanging hardware is already attached and the mounting screws are included so you can add this mirror to any space you desire as soon as you receive it. Wipe clean with a dry cloth to keep your new mirror looking as great as you do.
- •22" x 65" Arched Full Floor Length Metal Framed Mirror
- •Slim Black Metal Frame
- •Genuine Silver Backed Glass Gives a Distortion Free Image
- •May be Wall Leaning or Wall Mounted to Suit Your Needs
- •.25" From Frame to Glass
- •Designed for Indoor Residential Use
- •Includes All Necessary Mounting Hardware
- •Wipes Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- Flash Furniture Decorative Mirrors