Shop All Decorative Mirrors
Flash Furniture
Mila 20in x 30in Arched Metal Framed Wall Mirror, Black
Mfr # HMHD-23M006YBN-BLK-GG
Zoro # G010040949
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Metal
- Length 0.75 in
- Weight 12 lbs
- Width 20 in
- Shape Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M006YBN-BLK-GG
- Zoro # G010040949
- UPC # 196861062858
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 0.75 in |
Width | 20 in |
Details
Material | Glass, Metal |
Weight | 12 lbs |
Color | Black |
Shape | Curved |
Description
Add updated style as well as dimension to any room in your home with this metal framed wall mirror. This modern arched frame mirror not only helps you make sure you look fabulous, it also blends seamlessly in any decor.. Place this mirror opposite a window to fill your living room or family room with light as well as giving the illusion of space in tight quarters. Add this mirror in your bedroom or in the hallway for that last quick check before you leave home. The hanging hardware is already attached and the mounting screws are included so you can add this mirror to any space you desire as soon as you receive it. Wipe clean with a dry cloth to keep your new mirror looking as great as you do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- Flash Furniture Decorative Mirrors