Shop All Adjustable Bar Stools
Flash Furniture
Mid-Back Tractor Seat w/Chrome Frame, Wht
Mfr # LF-215-WHITE-GG
Zoro # G3638859
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LF-215-WHITE-GG
- Zoro # G3638859
- UPC # 812581010800
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 30-1/2" |
Details
Color | White |
Caster Type | Plastic Glides |
Weight Capacity | 250 lb. |
Material | Chrome |
Frame Material | Metal |
Finish | Shiny |
Seat Material | Plastic |
Item | Mid-Back Tractor Seat w/Chrome Frame,Wht |
Description
Mid-Back Tractor Seat w/Chrome Frame,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-TC3-1062-RED-GG)
- FLASH FURNITURE Tufted Gray Vinyl Barstool, Adj Height (CH-112080-GY-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- FLASH FURNITURE Black Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 (2-CH-102029-BK-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- Flash Furniture Adjustable Bar Stools