Shop All Waiting Room & Guest Chairs
Flash Furniture
Mid-Back Exec Chair, White/Walnut, 35-1/4" H, Foam Seat
Mfr # SD-SDM-2240-5-WH-GG
Zoro # G3633660
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Foam
- Overall Height 35-1/4"
- Caster Type Dual Wheel
- Frame Material Metal
- Backrest Adjustment Knob Adjusts the Chair's Backward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SD-SDM-2240-5-WH-GG
- Zoro # G3633660
- UPC # 847254099257
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/4" |
Seat Height Range | 17" to 20" |
Details
Item | Mid-Back Exec Chair,White/Walnut |
Seat Material | Foam |
Caster Type | Dual Wheel |
Frame Material | Metal |
Backrest | Adjustment Knob Adjusts the Chair's Backward |
Color | White LeatherSoft/Walnut Frame |
Material | Foam, Leather |
Office Chair Style | Contemporary Chair |
Weight Capacity | 250 lb. |
Style | Guest Chair |
Description
Mid-Back Exec Chair,White/Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-MAHW-GG)
- FLASH FURNITURE Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries (XU-DG6Q6B1LAD-MAHW-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-MTGN-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- Flash Furniture Seating