Shop All Desk Chairs
Flash Furniture
Mid-Back Black Mesh Multifunction Desk Chairs, 4PK
Mfr # 4-HL-0001-GG
Zoro # G306427829
product price: $758.99
/pk 4, $189.75/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Seat Material Foam, Mesh, Metal, Plastic, Polyester
- Seat Color Black
- Overall Width 25.5
- Overall Length 27
- Frame Finish Black Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-HL-0001-GG
- Zoro # G306427829
- UPC # 196861044311
- Country of Origin Malaysia
- Category Desk Chairs
Dimensions
Overall Width | 25.5 |
Overall Length | 27 |
Overall Height | 44.25 |
Details
Seat Material | Foam, Mesh, Metal, Plastic, Polyester |
Seat Color | Black |
Frame Finish | Black Nylon |
Weight Capacity | 300 |
Description
Get the most productive work from your employees with this set of 4 multifunctional swivel office chairs. These chair come fully loaded to help you take charge of your organization. With a ventilated mesh back, users will have air circulating to their backs to maintain comfort.
Make room for these modern beauties and upgrade everyone's chair in the office giving them a customized seating experience.
- Adjustable back height knob adjusts 2" up and down -
- Back angle paddle locks in multiple positions -
- Tilt control paddle locks in multiple positions -
- Curved back with substantial lumbar support -
- Contour padded swivel seat will keep you in comfort -
- Adjustable height arms provide relief to neck and shoulders -
Get supportive ergonomic chairs that can keep up with long 8 to 10 hour shifts with ease.
Make room for these modern beauties and upgrade everyone's chair in the office giving them a customized seating experience.
- Adjustable back height knob adjusts 2" up and down -
- Back angle paddle locks in multiple positions -
- Tilt control paddle locks in multiple positions -
- Curved back with substantial lumbar support -
- Contour padded swivel seat will keep you in comfort -
- Adjustable height arms provide relief to neck and shoulders -
Get supportive ergonomic chairs that can keep up with long 8 to 10 hour shifts with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- FLASH FURNITURE White Mesh High Back Chair (BL-ZP-806-WH-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286H-WH-GG)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- Flash Furniture Desk Chairs