Shop All Task Chairs
Flash Furniture
Metal Task Chair, 17" to 21-1/2", Red
Mfr # BT-699-RED-GG
Zoro # G3621060
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Metal
- Seat Height Range 17" to 21-1/2"
- Backrest Low Back
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-699-RED-GG
- Zoro # G3621060
- UPC # 812581016079
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 21-1/2" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Seat Material | Metal |
Backrest | Low Back |
Caster Type | Dual Wheel |
Item | Red Low Back Task Chair |
Frame Material | Plastic |
Color | Red |
Weight Capacity | 150 lb. |
Material | Metal, Fabric, Chrome |
Style | Low Back Task Chair |
Description
Red Low Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 15.7 W X 15.7 L X 17.7 H, Polished Natural Rattan, Natural Brown (211-12748-ZORO)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 17" to 20-1/2", Fixed Arms, Black (GO-228S-BK-LEA-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- FLASH FURNITURE Fabric Task Chair, 17-1/2" to 21-1/2", Pink (CH-152783-PK-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Gray (WA-3074-GY-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- HON CHAIR, MDBK, ADJARM, MIDNITE (SVM1ALC90TK)
- Flash Furniture Office Chairs