Shop All Task Chairs
Flash Furniture
Metal Task Chair, 17" to 21-1/2", Fixed Arms, Black and Orange
Mfr # BT-6178-BASKET-A-GG
Zoro # G3609510
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Metal
- Seat Color Orange
- Seat Height Range 17" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-6178-BASKET-A-GG
- Zoro # G3609510
- UPC # 847254034753
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 21-1/2" |
Overall Height | 37-1/4" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Metal |
Seat Color | Orange |
Caster Type | Dual Wheel |
Color | Black and Orange |
Material | Metal, Vinyl |
Frame Material | Plastic |
Weight Capacity | 150 lb. |
Style | Task Chair |
Description
Basketball Low Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-1/4", Fixed Arms, Black (LF-W-95A-BK-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 22-1/4", Adjustable Arms (GO-1574-BK-A-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Purple (WA-3074-PUR-A-GG)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- Flash Furniture Seating