Shop All Task Chairs
Flash Furniture
Metal Task Chair, 17" to 21-1/2", Black and White
Mfr # BT-6177-SOC-A-GG
Zoro # G3622199
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Metal
- Seat Height Range 17" to 21-1/2"
- Caster Type Dual Wheel
- Color Black and White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-6177-SOC-A-GG
- Zoro # G3622199
- UPC # 847254034746
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 21-1/2" |
Overall Height | 37-1/4" |
Details
Office Chair Style | Task Chair |
Seat Material | Metal |
Caster Type | Dual Wheel |
Color | Black and White |
Item | Soccer Low Back Task Chair |
Material | Metal, Vinyl |
Weight Capacity | 150 lb. |
Frame Material | Plastic |
Style | Low Back Task Chair |
Description
Soccer Low Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- FLASH FURNITURE Contemporary Chair, 18", Purple (LF-7-07C-PUR-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- BOSS Mesh Task Chair, Adjustable Arms (B6566GY-BK)
- Flash Furniture Task Chairs