Shop All Folding Chairs
Flash Furniture
Metal Folding Chair, Red
Mfr # HF3-MC-309AS-RED-GG
Zoro # G3633487
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Red
- Frame Material Steel
- Features Easy Clean, Double Hinged, Non-marring Floor Glide
- Back Width 18"
- Back Height 14.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HF3-MC-309AS-RED-GG
- Zoro # G3633487
- UPC # 847254007535
- Country of Origin China
- Category Folding Chairs
Dimensions
Back Width | 18" |
Back Height | 14.50" |
Seat Width | 15.75" |
Seat Depth | 15.75" |
Details
Item | Metal Folding Chair,Red |
Frame Color | Red |
Frame Material | Steel |
Features | Easy Clean, Double Hinged, Non-marring Floor Glide |
Material | Metal |
Application | Outdoor, Commercial, Indoor |
Color | Red |
Style | Folding Chair |
Description
Metal Folding Chair,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- FLASH FURNITURE Distressed Copper Metal Indoor-Outdoor Stackable Chair (4-ET-3534-COP-GG)
- FLASH FURNITURE Tantalizing Teal Folding Chair (HF3-TEAL-GG)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE Burgundy Fabric Church Chair (4-XU-CH-60096-BYXY56-BAS-GG)
- FLASH FURNITURE HERCULES Series Mahogany Cross Back Chair (2-XU-X-MAH-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C04-SILVERVEIN-S076-GG)
- Flash Furniture Seating