Shop All Bar Height Stools
Flash Furniture
Metal Counter Stool, Clear, 30"
Mfr # XU-DG-TP001B-30-WD-GG
Zoro # G7816632
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Coated
- Material Plastic
- Finish Powder-Coated
- Seat Height Range 30-1/2"
- Caster Type Plastic Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-TP001B-30-WD-GG
- Zoro # G7816632
- UPC # 889142876052
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/2" |
Details
Color | Clear Coated |
Material | Plastic |
Finish | Powder-Coated |
Caster Type | Plastic Glides |
Seat Material | Wood |
Weight Capacity | 500 lb. |
Backrest | Curved Back with Vertical Slat |
Frame Material | Metal |
Description
Metal Counter Stool,Clear,30In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- FLASH FURNITURE Metal Bar Stool, 30", Copper (ET-3534-30-POC-WD-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6F6B-CIR-BAR-BLKV-GG)
- FLASH FURNITURE Black Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6BV-WAL-GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952YEL 1952- 30 in. Floridian Swivel Bar Stool; Yellow - Chrome (1952YEL)
- Flash Furniture Bar Height Stools