Shop All Task Chairs
Flash Furniture
Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft
Mfr # GO-930F-BK-LEA-GG
Zoro # G3611933
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Metal
- Seat Color Black
- Seat Height Range 18-1/4" to 21-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-930F-BK-LEA-GG
- Zoro # G3611933
- UPC # 812581017847
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/4" to 21-1/2" |
Overall Height | 41" |
Details
Office Chair Style | Contemporary Chair |
Seat Material | Metal |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustment Knob Positions the Lumbar Support |
Caster Type | Dual Wheel |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Material | Metal, Leather |
Color | Black LeatherSoft |
Style | Task Chair |
Description
Black Mid-Back Task Lea Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Seton Hall Puff Pillow (566-813)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- HON Task Chair, Black (HONI2UL2AC10TK)
- Flash Furniture Seating