Shop All Task Chairs
Flash Furniture
Metal Contemporary Chair, 16-3/4" to 21-3/4, Purple
Mfr # GO-1691-1-PUR-GG
Zoro # G3620692
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Metal
- Seat Height Range 16-3/4" to 21-3/4
- Caster Type Dual Wheel
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1691-1-PUR-GG
- Zoro # G3620692
- UPC # 847254016698
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16-3/4" to 21-3/4 |
Overall Height | 38-3/4" |
Details
Office Chair Style | Contemporary Chair |
Seat Material | Metal |
Caster Type | Dual Wheel |
Frame Material | Plastic |
Color | Purple |
Weight Capacity | 250 lb. |
Material | Metal, Vinyl, Nylon |
Style | Mid Back Task Chair |
Description
Purple Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- SAFCO Floor Casters, 2"L2"H (5132)
- Flash Furniture Seating