Shop All Bar Height Stools
Flash Furniture
Metal Barstool, 30", Red, Seat Material: Wood
Mfr # CH-31320-30GB-RED-WD-GG
Zoro # G7817019
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Backrest Curved Back with Vertical Slat
- Weight Capacity 500 lb.
- Seat Material Wood
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30GB-RED-WD-GG
- Zoro # G7817019
- UPC # 889142874294
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Caster Type | Plastic Glides |
Backrest | Curved Back with Vertical Slat |
Color | Red |
Weight Capacity | 500 lb. |
Seat Material | Wood |
Finish | Powder-Coated |
Material | Metal, Galvanized Steel |
Frame Material | Metal |
Description
Metal Barstool,30In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Stool (TLH-015H-GG)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- Flash Furniture Bar Height Stools