Shop All Bar Height Stools
Flash Furniture
Metal Barstool, 30", Orange, Finish: Powder-Coated
Mfr # CH-31320-30GB-OR-WD-GG
Zoro # G7816912
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Material Wood, Galvanized Steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30GB-OR-WD-GG
- Zoro # G7816912
- UPC # 889142875871
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Color | Orange |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Wood, Galvanized Steel |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Curved Back with Vertical Slat |
Seat Material | Wood |
Description
Metal Barstool,30In.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ZORO SELECT 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE Vertical Stool, Black/Cherry, Black Seat (XU-DG-60618B-CHY-BLKV-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- Flash Furniture Bar Height Stools