Shop All Bar Height Stools
Flash Furniture
Metal Barstool, 30", Green, Backrest: Backless
Mfr # CH-31320-30-GN-WD-GG
Zoro # G7817107
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Material Wood
- Backrest Backless
- Frame Material Metal
- Seat Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-GN-WD-GG
- Zoro # G7817107
- UPC # 889142874133
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Plastic Glides |
Material | Wood |
Backrest | Backless |
Color | Green |
Frame Material | Metal |
Seat Material | Wood |
Finish | Powder-Coated |
Weight Capacity | 500 lb. |
Description
Metal Barstool,30In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- FLASH FURNITURE 4 Pack 18 Inch Silver Metal Stool (ET-BT3503-18-SIL-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- FLASH FURNITURE Black Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6BV-NAT-GG)
- FLASH FURNITURE BR 26" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-26-GY-GG)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- Flash Furniture Bar Height Stools