Shop All Bar Height Stools
Flash Furniture
Metal Barstool, 30", Blue, Material: Plastic
Mfr # CH-31320-30-BL-WD-GG
Zoro # G7817028
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Height Range 30"
- Backrest Backless
- Frame Material Metal
- Material Plastic
- Caster Type Plastic Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-BL-WD-GG
- Zoro # G7817028
- UPC # 889142874140
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Backrest | Backless |
Frame Material | Metal |
Material | Plastic |
Caster Type | Plastic Glides |
Color | Blue |
Finish | Powder-Coated |
Seat Material | Wood |
Weight Capacity | 500 lb. |
Description
Metal Barstool,30In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- FLASH FURNITURE Barstool, Antique, Cross Back (XA-X-BAR-GO-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- LUMISOURCE Viva Adjustable Swivel Barstool in Clear Acrylic (BS-VIVA ACR C)
- Flash Furniture Bar Height Stools