Shop All Task Chairs
Flash Furniture
Mesh Task Chair, Gray
Mfr # LF-118P-T-GY-GG
Zoro # G0116253
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Adjustable Swivel
- Style Mid Back Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-118P-T-GY-GG
- Zoro # G0116253
- UPC # 889142530886
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Color | Gray |
Adjustable | Swivel |
Style | Mid Back Task Chair |
Description
Beat the stresses of the day with a cooling mesh chair backing you. Mesh desk chairs provide excellent airflow to keep you cool all day. The curved backrest provides you with ergonomic lumbar support. This computer chair is designed for your comfort while knocking out assignments in your dorm room, home office or business office. Our Fundamental Task Chair has a small footprint for rooms with limited space. Adjust your office desk chair with the pneumatic adjustment lever that controls the height of your seat. Effectively switch between tasks with 360 degrees of swivel motion. Providing exceptional value for today's modern office, our Fundamental Seating will afford you the opportunity to purchase seating for students and small businesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- VOLLRATH Waffle Grate Small (XCBL9004)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Black (GO-1691-1-BK-A-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Purple (WA-3074-PUR-A-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Mid-Back Gray Quilted Vinyl Swivel Task Office Chair with Arms (GO-1691-1-GY-A-GG)
- GLOBAL INDUSTRIAL Leather Task Chair, Black (808653)
- Flash Furniture Seating