Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 17" to 20-3/4", Fixed Arms, Black
Mfr # GO-WY-05-A-GG
Zoro # G3611769
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17" to 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GO-WY-05-A-GG
- Zoro # G3611769
- UPC # 812581016017
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 20-3/4" |
Overall Height | 38-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Black Mid-Back Task Chair |
Color | Black |
Frame Material | Plastic |
Material | Mesh |
Weight Capacity | 250 lb. |
Series | Y-GO |
Style | Mid Back Task Chair |
Description
Black Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Gray (LLR80005)
- Flash Furniture Office Chairs