Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 17-1/4" to 21", Fixed Arms, White
Mfr # H-2376-F-WHT-ARMS-GG
Zoro # G3634071
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-WHT-ARMS-GG
- Zoro # G3634071
- UPC # 847254017923
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair w/Arms,White |
Material | Chrome, Mesh |
Weight Capacity | 250 lb. |
Color | White |
Frame Material | Metal |
Adjustable | Swivel |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair w/Arms,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft (GO-930F-BK-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 18", Red (LF-7-07C-RED-GG)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Orange (GO-1691-1-ORG-A-GG)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- Flash Furniture Seating