Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy
Mfr # H-2376-F-NAVY-ARMS-GG
Zoro # G3634823
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-NAVY-ARMS-GG
- Zoro # G3634823
- UPC # 847254017862
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Color | Navy |
Item | Mid-Back Task Chair w/Arms,Navy |
Material | Plastic, Mesh, Chrome |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Adjustable | Swivel |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair w/Arms,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- FLASH FURNITURE Metal Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Orange (GO-1691-1-ORG-A-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FLASH FURNITURE Gray Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-DKGY-RLB-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- Flash Furniture Task Chairs