Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 15-1/2" to 19-1/2", Orange
Mfr # WA-3074-OR-GG
Zoro # G3634948
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Seat Color Orange
- Seat Height Range 15-1/2" to 19-1/2"
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WA-3074-OR-GG
- Zoro # G3634948
- UPC # 847254006774
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-1/2" to 19-1/2" |
Overall Height | 34-1/2" |
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Seat Color | Orange |
Back Material | Mesh |
Backrest | Ventilated Mesh Back |
Caster Type | Dual Wheel |
Item | Low Back Task Chair,Orange |
Frame Material | Plastic |
Color | Orange |
Weight Capacity | 250 lb. |
Material | Mesh |
Style | Low Back Task Chair |
Description
Low Back Task Chair,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- INTEX AIR BED KIDZ TRVL 66X42"" (66810EP)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100116)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVGR)
- Flash Furniture Task Chairs