Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Blue
Mfr # WA-3074-BL-A-GG
Zoro # G3632111
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Height Range 15-1/2" to 19-1/2"
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WA-3074-BL-A-GG
- Zoro # G3632111
- UPC # 847254010252
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-1/2" to 19-1/2" |
Overall Height | 34-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Ventilated Mesh Back |
Caster Type | Dual Wheel |
Item | Low Back Task Chair,Blue |
Color | Blue |
Weight Capacity | 250 lb. |
Material | Mesh |
Frame Material | Plastic |
Adjustable | Swivel |
Style | Low Back Task Chair |
Description
Low Back Task Chair,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 17" to 20-1/2", Fixed Arms, Black (GO-228S-BK-LEA-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- HON Vinyl Task Chair, Black (HONI2UL2AU10TK)
- Flash Furniture Task Chairs