Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 15-1/2" to 19-1/2", Blue
Mfr # WA-3074-BL-GG
Zoro # G3632078
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Seat Height Range 15-1/2" to 19-1/2"
- Back Material Mesh
- Backrest Ventilated Mesh Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WA-3074-BL-GG
- Zoro # G3632078
- UPC # 847254006989
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-1/2" to 19-1/2" |
Overall Height | 34-1/2" |
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Ventilated Mesh Back |
Caster Type | Dual Wheel |
Item | Low Back Task Chair,Blue |
Material | Mesh |
Frame Material | Plastic |
Color | Blue |
Weight Capacity | 250 lb. |
Style | Low Back Task Chair |
Description
Low Back Task Chair,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Black (GO-1691-1-BK-A-GG)
- Flash Furniture Seating