Shop All Desk Chairs
Flash Furniture
Mesh Drafting Chair, Padded Flip-up
Mfr # BL-LB-8801X-D-GG
Zoro # G5031247
original price:
$216.99
10% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style Padded Flip-up
- Seat Color Black
- Seat Material Mesh
- Overall Height 50-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-LB-8801X-D-GG
- Zoro # G5031247
- UPC # 889142216704
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 50-1/4" |
Overall Width | 25 in |
Overall Depth | 22" |
Seat Width | 19 in |
Height | 43" |
Width | 26" |
Back Height | 21 in |
Back Width | 18 1/4 in |
Seat Depth | 19 in |
Notional Size | Standard |
Minimum Arm Height | 31 in |
Maximum Seat Height | 32 in |
Minimum Overall Height | 42 1/2 in |
Maximum Overall Height | 50 in |
Maximum Arm Height | 38 1/2 in |
Minimum Seat Height | 24 1/2 in |
Caster/Glide Diameter | 2 in |
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 23 in, Maximum Seat Height 32 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Gold, Seat Thickness Not Applicable, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series Waylon, Style Classification Not Applicable, Minimum Seat Height 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-GOLDVEIN-BK-VY-GG)
- BAXTON STUDIO Harding Espresso Shoe-Storage Cabinet (105-5306)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- FLASH FURNITURE Office Chair, Mesh, Gray (H-LC-1388F-1K-GY-GG)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- Flash Furniture Desk Chairs