Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh
Mfr # GO-WY-82-LEA-GG
Zoro # G3618997
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-WY-82-LEA-GG
- Zoro # G3618997
- UPC # 847254099516
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" to 21-1/2" |
Seat Width | 19 1/2 in |
Seat Depth | 17 in |
Back Height | 18 1/2 in |
Overall Height | 39" |
Overall Depth | 21 in |
Overall Width | 25 1/4 in |
Back Width | 17 in |
Minimum Overall Height | 35 1/4 in |
Maximum Seat Height | 21 1/2 in |
Maximum Overall Height | 39 in |
Caster/Glide Diameter | 2 in |
Minimum Seat Height | 18 in |
Minimum Arm Height | 26 in |
Notional Size | Standard |
Maximum Arm Height | 29 3/4 in |
Description
Office Chair, Adjustable Arms No, Overall Width 25 1/4 in, Overall Depth 21 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 1/2 in, Seat Material Faux Leather, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Sam, Style Classification Not Applicable, Minimum Seat Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- Flash Furniture Office Chairs