Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black
Mfr # GO-WY-89-GG
Zoro # G3611979
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17" to 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-WY-89-GG
- Zoro # G3611979
- UPC # 847254099523
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 20-3/4" |
Seat Width | 20 in |
Seat Depth | 19 in |
Back Height | 24 in |
Overall Height | 43-3/4" |
Overall Depth | 23 in |
Back Width | 19 1/2 in |
Overall Width | 27 3/4 in |
Maximum Seat Height | 20 3/4 in |
Maximum Overall Height | 43 3/4 in |
Minimum Overall Height | 39 in |
Minimum Seat Height | 17 in |
Maximum Arm Height | 31 3/4 in |
Caster/Glide Diameter | 2 in |
Minimum Arm Height | 25 1/4 in |
Notional Size | Standard |
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 3/4 in, Overall Depth 23 in, Maximum Seat Height 20 3/4 in, Maximum Overall Height 43 3/4 in, Seat Color Black, Frame Color Silver, Seat Thickness 2 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Sam, Style Classification Not Applicable, Minimum Seat Height 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- FLASH FURNITURE Fabric Task Chair, 17-1/2" to 21-1/2", Pink (CH-152783-PK-GG)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- Flash Furniture Task Chairs