Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 17-1/2" to 21-1/2", Gray
Mfr # WL-A277-GY-GG
Zoro # G3630020
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Mesh
- Seat Height Range 17-1/2" to 21-1/2"
- Backrest Built In Lumbar Support
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WL-A277-GY-GG
- Zoro # G3630020
- UPC # 812581015829
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/2" |
Overall Height | 38" |
Details
Office Chair Style | Contemporary Chair |
Seat Material | Mesh |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Gray |
Item | Mid-Back Task Chair,Gray |
Material | Foam, Mesh, Fabric |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Adjustable | Swivel |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- FLASH FURNITURE Desk Chair, Mesh, Green Mesh (BL-X-5M-GRN-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft (GO-930F-BK-LEA-GG)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Light Gray Mesh Mid-Back Chair (BL-X-5M-WH-GY-GG)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- Flash Furniture Task Chairs