Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 16-1/2" to 20", Adjustable Arms, Black
Mfr # HL-0017-GG
Zoro # G3630109
original price:
$241.22
8% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 16-1/2" to 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HL-0017-GG
- Zoro # G3630109
- UPC # 889142003373
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16-1/2" to 20" |
Overall Height | 46-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | High Back Task Chair,Black |
Color | Black |
Material | Mesh |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Style | High Back Task Chair |
Description
High Back Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- BOSS High Back LeatherPlus Chair (B8401)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Mid-Back Gray Quilted Vinyl Swivel Task Office Chair with Arms (GO-1691-1-GY-A-GG)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-1/4", Fixed Arms, Black (LF-W-95A-BK-GG)
- Flash Furniture Seating