Shop All Patio Dining Tables
Flash Furniture
Mellie 31.5'' Bronze Square Metal Indoor-Outdoor Table with Base
Mfr # TLH-053-3-BZ-GG
Zoro # G808639003
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.5 in
- Material Aluminum, Stainless Steel
- Finish Aluminum
- Color Bronze
- Width 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-053-3-BZ-GG
- Zoro # G808639003
- UPC # 196861102356
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 27.5 in |
Width | 31.5 in |
Length | 31.5 in |
Details
Material | Aluminum, Stainless Steel |
Finish | Aluminum |
Color | Bronze |
Capacity | 132 lbs |
Weight | 27 lbs |
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this Metal table with base can help create the perfect relaxing or entertainment environment. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. This metal table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Replica Pocket Lighter, Brushed Chrome (1941)
- BLACK FLAG 110V Electric Fogger (190107)
- BELL SPORTS BIKE TIRE 20"" WHITE (7091034)
- AFTERMARKET Fuel Shut Off Valve (FSG80-0200)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- QUIK SHADE Basic Adjustable Canopy Chair; Blue (8015820)
- Flash Furniture Patio Dining Tables