Shop All Patio Dining Tables
Flash Furniture
Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base
Mfr # TLH-052-3-BK-GG
Zoro # G708439574
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in
- Material Aluminum, Stainless Steel
- Color Black
- Height 27.5 in
- Length 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-052-3-BK-GG
- Zoro # G708439574
- UPC # 196861102394
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 in |
Height | 27.5 in |
Length | 31.5 in |
Details
Material | Aluminum, Stainless Steel |
Color | Black |
Finish | Aluminum |
Capacity | 132 lbs |
Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material making it easy to move this table wherever you need it. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 13" Flat Free Wheelbarrow & Garden Cart Wheel 406RBPU32 - 400-6 - Universal Hub -5/8"BB (406RBPU32)
- APC Apc O-290 550 Harmsco Rim Gasket; 11 in. (APCO2117)
- STENS New Ignition Coil For Kohler Xt675 And Xt800 14 584 16-S (055-038)
- OREGON Mower Blade (596-300)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE Mellie 23.5" Round Aluminum Indoor-Outdoor Bar Height Table (TLH-059B-GG)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- Flash Furniture Patio Dining Tables