Shop All Patio Dining Tables
Flash Furniture
Mellie 27.5'' Bronze Square Metal Indoor-Outdoor Table with Base
Mfr # TLH-053-2-BZ-GG
Zoro # G308639039
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 29 lbs
- Width 27.5 in
- Length 27.5 in
- Height 27.5 in
- Capacity 132 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-053-2-BZ-GG
- Zoro # G308639039
- UPC # 196861102332
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 27.5 in |
Length | 27.5 in |
Height | 27.5 in |
Details
Weight | 29 lbs |
Capacity | 132 lbs |
Finish | Aluminum |
Color | Bronze |
Material | Aluminum, Stainless Steel |
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this Metal table with base can help create the perfect relaxing or entertainment environment. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. This metal table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- CHAPIN Sprayer Hose Nylon 42" (6-6136)
- RAZOR-BACK Ice Scraper, Sidewalk, 7" Blade (78202)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- FLASH FURNITURE 5 Piece Glass Bar Patio Table Set with 4 Barstools (TLH-073H092H4-GR-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table (CO-5-GD-GG)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- Flash Furniture Patio Furniture