Shop All Bar & Counter Height Tables
Flash Furniture
Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table
Mfr # TLH-059B-BK-GG
Zoro # G908639002
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 in
- Length 23.5 in
- Height 43.5 in
- Tabletop Material Aluminum, Plastic, Stainless Steel
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-059B-BK-GG
- Zoro # G908639002
- UPC # 196861102318
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 23.5 in |
Length | 23.5 in |
Height | 43.5 in |
Details
Tabletop Material | Aluminum, Plastic, Stainless Steel |
Tabletop Color | Black |
Finish | Aluminum |
Description
Give guests a place to chat or some much needed real estate to hold glasses or hors d'oeuver plates with this aluminum bar height table. The shiny aluminum finish paired with a smooth designer looking top makes a great addition to any event venue, home or patio. Create a formal setting by covering this table in a long tablecloth or use as is outdoors on the deck. No matter what the occasion, having extra table space is always a plus. The lightweight aluminum base allows you to transport this bar height dining table with ease indoors and outdoors for your events. Adjustable floor glides ensure a stable dining surface and prevent damage to hard flooring surfaces while using indoors. With seating for two, you can pair with two aluminum bar chairs or have guests stand around the table with a drink while they wait to be seated. When using outdoors, care should be taken to protect from long periods of wet weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- Flash Furniture Bar & Counter Height Tables