Shop All Waiting Room & Guest Chairs
Flash Furniture
Medical Waiting Room Chair, 23-1/2"L34"H, FabricSeat, HerculesSeries
Mfr # XU-DG-60442-660-2-BK-GG
Zoro # G8604342
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Seat Material Fabric
- Overall Height 34"
- Overall Depth 23-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60442-660-2-BK-GG
- Zoro # G8604342
- UPC # 889142457480
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 23-1/2" |
Width | 26-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Medical Waiting Room Chair |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Frame Material | 18 ga. Steel |
Color | Black Fabric |
Series | Hercules |
Weight Capacity | 1500 lb. |
Material | Plastic; Back, Seat: Fabric |
Style | Reception Chair |
Description
Hercules Black Fabric Bariatric Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- GLOBAL EQUIPMENT Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers 12 36" Hanging Clamps (298697)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-SILVER-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- Flash Furniture Waiting Room & Guest Chairs