Maverick 14.5x17.5 Solid Pine Medals Display Case w/4 Channel Grooved Removable Shelves in Mahogany
Mfr # HMHD-23M018YBN1-MHG-1417-GG
Zoro # G110877537
Key Features
- Length (In.) 2.75 in
- Color Mahogany
- Width 14.5 in
- Shape Rectangle
- Material Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M018YBN1-MHG-1417-GG
- Zoro # G110877537
- UPC # 196861125256
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2.75 in |
Width | 14.5 in |
Details
Color | Mahogany |
Shape | Rectangle |
Material | Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood |
Description
Proudly display military medals, bib numbers, belt buckles, badges and other memorabilia while keeping them free from dust or damage when you purchase this 14.5x17.5 display case with 8 included push pins. The case boasts 3 removable shelves with channel grooves to securely hold your mementos, is fronted by a high clarity acrylic window, and backed by a foam board with a beautiful velvet overlay. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated anti-theft lock with 2 keys and hinged door for easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space or fill with items from the recipient for a sweet, thoughtful veterans day, retirement, or birthday gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 14.5 x 17.5 Medals Display Case with 4 Removable Shelves
- •Mahogany
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Solid Pine Wood Frame and Channel Grooved Shelving
- •Anti-Theft Lock with 2 Included Keys
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 5 Gal Empty Lid (00463)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- AZAR DISPLAYS 120-Piece Large Pegboard Organizer Accessory Kit (900958)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085118)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLK-2PK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- Flash Furniture Display Cases