Maverick 14.5x17.5 Solid Pine Medals Display Case w/4 Channel Grooved Removable Shelves in Black
Mfr # HMHD-23M018YBN1-BLK-1417-GG
Zoro # G610877525
Key Features
- Length (In.) 2.75 in
- Color Black
- Shape Rectangle
- Width 14.5 in
- Material Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M018YBN1-BLK-1417-GG
- Zoro # G610877525
- UPC # 196861125232
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2.75 in |
Width | 14.5 in |
Details
Color | Black |
Shape | Rectangle |
Material | Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood |
Description
Proudly display military medals, bib numbers, belt buckles, badges and other memorabilia while keeping them free from dust or damage when you purchase this 14.5x17.5 display case with 8 included push pins. The case boasts 3 removable shelves with channel grooves to securely hold your mementos, is fronted by a high clarity acrylic window, and backed by a foam board with a beautiful velvet overlay. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated anti-theft lock with 2 keys and hinged door for easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space or fill with items from the recipient for a sweet, thoughtful veterans day, retirement, or birthday gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 14.5 x 17.5 Medals Display Case with 4 Removable Shelves
- •Black
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Solid Pine Wood Frame and Channel Grooved Shelving
- •Anti-Theft Lock with 2 Included Keys
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 13 in W, 12 in H (KW-9)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- AZAR DISPLAYS Three Compartment Cosmetic Tray, PK2 (225504)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- Flash Furniture Display Cases