Maverick 11x14 Solid Pine Medals Display Case w/3 Channel Grooved Removable Shelves in Rustic Brown
Mfr # HMHD-23M014YBN1-RSTBRN-1114-GG
Zoro # G210877536
Key Features
- Length (In.) 2.75 in
- Color Rustic Brown
- Width 11.5 in
- Material Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood
- Shape Rectangle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M014YBN1-RSTBRN-1114-GG
- Zoro # G210877536
- UPC # 196861125218
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2.75 in |
Width | 11.5 in |
Details
Color | Rustic Brown |
Material | Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood |
Shape | Rectangle |
Description
Proudly display military medals, bib numbers, belt buckles, badges and other memorabilia while keeping them free from dust or damage when you purchase this 11x14 display case with 8 included push pins. The case boasts 3 removable shelves with channel grooves to securely hold your mementos, is fronted by a high clarity acrylic window, and backed by a foam board with a beautiful velvet overlay. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated anti-theft lock with 2 keys and hinged door for easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space or fill with items from the recipient for a sweet, thoughtful veterans day, retirement, or birthday gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 11 x 14 Medals Display Case with 3 Removable Shelves
- •Rustic Brown
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Solid Pine Wood Frame and Channel Grooved Shelving
- •Anti-Theft Lock with 2 Included Keys
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- PERFECT CASES Perfect Cases WMBK-B Wall Mounted Basketball Display Case; Black (WMBK-B)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- Flash Furniture Display Cases