Maverick 11x14 Solid Pine Medals Display Case w/3 Channel Grooved Removable Shelves in Mahogany
Mfr # HMHD-23M014YBN1-MHG-1114-GG
Zoro # G710877531
Key Features
- Length (In.) 2.75 in
- Color Mahogany
- Width 11.5 in
- Shape Rectangle
- Material Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M014YBN1-MHG-1114-GG
- Zoro # G710877531
- UPC # 196861125225
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2.75 in |
Width | 11.5 in |
Details
Color | Mahogany |
Shape | Rectangle |
Material | Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood |
Description
Proudly display military medals, bib numbers, belt buckles, badges and other memorabilia while keeping them free from dust or damage when you purchase this 11x14 display case with 8 included push pins. The case boasts 3 removable shelves with channel grooves to securely hold your mementos, is fronted by a high clarity acrylic window, and backed by a foam board with a beautiful velvet overlay. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated anti-theft lock with 2 keys and hinged door for easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space or fill with items from the recipient for a sweet, thoughtful veterans day, retirement, or birthday gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 11 x 14 Medals Display Case with 3 Removable Shelves
- •Mahogany
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Solid Pine Wood Frame and Channel Grooved Shelving
- •Anti-Theft Lock with 2 Included Keys
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- K TOOL INTL Work Stand Adjustable & Foldable 41 X 43 X 35 (JL-ST03)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (204812BC)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Flash Furniture Display Cases