Maverick 11x14 Solid Pine Medals Display Case w/3 Channel Grooved Removable Shelves in Black
Mfr # HMHD-23M014YBN1-BLK-1114-GG
Zoro # G310877535
Key Features
- Length (In.) 2.75 in
- Color Black
- Shape Rectangle
- Width 11.5 in
- Material Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M014YBN1-BLK-1114-GG
- Zoro # G310877535
- UPC # 196861125201
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2.75 in |
Width | 11.5 in |
Details
Color | Black |
Shape | Rectangle |
Material | Acrylic, Foam, Medium Density Fiberboard, Velvet, Wood |
Description
Proudly display military medals, bib numbers, belt buckles, badges and other memorabilia while keeping them free from dust or damage when you purchase this 11x14 display case with 8 included push pins. The case boasts 3 removable shelves with channel grooves to securely hold your mementos, is fronted by a high clarity acrylic window, and backed by a foam board with a beautiful velvet overlay. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated anti-theft lock with 2 keys and hinged door for easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space or fill with items from the recipient for a sweet, thoughtful veterans day, retirement, or birthday gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 11 x 14 Medals Display Case with 3 Removable Shelves
- •Black
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Solid Pine Wood Frame and Channel Grooved Shelving
- •Anti-Theft Lock with 2 Included Keys
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (70-6)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- Flash Furniture Display Cases