Shop All Stacking Chairs
Flash Furniture
Marseille French Bistro Stacking Chair w/Arms, Black Textilene and Bamboo Print Aluminum Frame, 2PK
Mfr # 2-SDA-ADS642108-BK-NAT-GG
Zoro # G211664807
product price: $239.99
/pk 2, $120.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.75"
- Color Black/Natural Frame
- Weight Capacity 400 lb
- Material Aluminum, Textilene
- Overall Length 22.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-ADS642108-BK-NAT-GG
- Zoro # G211664807
- UPC # 889142948551
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 22.75" |
Overall Length | 22.25" |
Details
Color | Black/Natural Frame |
Weight Capacity | 400 lb |
Material | Aluminum, Textilene |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of two indoor/outdoor commercial grade French bistro chairs. The breathable textilene backs and seats won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated metal frames boast a bamboo look finish available in 2 hues, holds up to 400 lbs. static weight, and will not rust. Two curved arms deliver additional comfort and structure. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- FLASH FURNITURE Advantage Mixed Tan Church Chairs 18.5" Wide (PCHT185-105)
- FLASH FURNITURE 18.5"W Black Dot Fabric Stacking Church Chair, 4PK (4-XU-CH-60096-BK-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 14" (RUT-14-BK-CHR-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-438-GY-GG)
- FLASH FURNITURE Advantage Java Church Chairs 18.5" Wide (PCHT185-106)
- FLASH FURNITURE Green Plastic Stack Chair (RUT-188-GN-GG)
- Flash Furniture Stacking Chairs