Marseille French Bistro 31.5in. Tbl, Black/White Textilene, Glass Top, Bamboo Print Aluminum Frame
Mfr # SDA-AD641011-80-BLKWH-LTNAT-GG
Zoro # G111222145
Key Features
- Width 31.5 in.
- Capacity 200 lbs.
- Color Black & White Textilene/Light Natural Frame
- Length 31.5 in.
- Weight 20.7 lbs.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641011-80-BLKWH-LTNAT-GG
- Zoro # G111222145
- UPC # 840196342481
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 in. |
Length | 31.5 in. |
Details
Capacity | 200 lbs. |
Color | Black & White Textilene/Light Natural Frame |
Weight | 20.7 lbs. |
Material | Aluminum, Textilene |
Shape | Round |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro table. The durable textilene structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Table
- •Black/White Textilene Structure
- •Powder Coated Light Natural Finish Bamboo Print Aluminum Frame Will Not Rust
- •Holds up to 200 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Top
- •Easy Assembly in Under Ten Minutes
- •Cleans with Water-Based Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES Bird Netting 14X14' (46658)
- RAINDRIP DRIP STAKE 1/4X3.5"" 20PK (R396CT)
- MTD Electric Start Adp (753-06104)
- KOHLER Gasket, Carburetor (271030-S)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia foot and 32x32 Square White Marble Top, IndoorOutdoor (OD214-2230BWODS32SQWM)
- Flash Furniture Patio Dining Tables