Marseille French Bistro 31.5in. Table, Blk/Wht Textilene, Glss Top w/4 Stack Chairs - Light Natural
Mfr # SDA-AD641011-80-4107-BLKWH-LTNAT-GG
Zoro # G511222189
Key Features
- Color Black & White Textilene/Light Natural Frame
- Weight 56.4 lbs.
- Capacity 400 lbs.
- Material Aluminum, Textilene
- Length 31.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641011-80-4107-BLKWH-LTNAT-GG
- Zoro # G511222189
- UPC # 196861149825
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Color | Black & White Textilene/Light Natural Frame |
Weight | 56.4 lbs. |
Capacity | 400 lbs. |
Material | Aluminum, Textilene |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and four chairs. The breathable textilene backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Four Chairs
- •Black/White Textilene Structure
- •Powder Coated Light Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- SCEPTER Military Water Canister, 5-gal, Sand (05935)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- STENS Sta-Bil Marine Formula Fuel Stabilizer Size 8 Oz Lawn Mowers (770-176)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- Flash Furniture Patio Furniture